Apply to be a TradeMaster!
Main product image of 3/4" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

3/4" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)

Brand:
Prier
SKU:
P-260-2
Rating:
(1)
Q&A:
(0)
3/4" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$175.89 each
In Stock
In Stock
Get 4 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No

Description

–
Overall Length of this product is 56". Please check Submittal Sheet file for details.

PRIER’s P-260 Freezeless Ground Hydrant provides a year round source of water to areas subject to freezing temperatures. The P-260 comes with a built in backflow preventer and flow control lock.

Additionally, the P-260 is well known for its ease of use and maintenance. The brass stem cap design allows the stem to be removed and a stopper replaced without removing the cast iron head from the hydrant, significantly simplifying the maintenance of this type of product.

Features:
  • Maintained at ground level without removing heavy duty cast iron head and lever handle
  • Flow control lock for water flow adjustment
  • Available in 8 standard lengths, longer lengths available by request
  • 3/4” FPT inlet connection
  • Built in backflow preventer, EPDM seals, and optional ASSE 1052 vacuum breaker
  • Stainless steel upper rod for long wear life
  • Multi-pass seat for high flow rates
  • Heavy duty galvanized steel pipe body and operating stem
  • Optional brass pipe and operating rod for harsh water environments
  • Solid brass garden hose adapter and triple seal stopper for long wear life
  • Bucket hook on spout
  • 5 full hose threads
  • Ergonomic handle with large space for gloved hands

Specs

–
Bury Depth:

2'

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Size:

3/4"

Overall Size:

56"

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Bury Depth
Product Type
Inlet Type
Size
Overall Size
CURRENT ITEM
Product Image of 3/4" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
3/4" FPT Freezeless Yard Hydrant (2 Ft. Burial Depth)
SKU: P-260-2
(1)
2'
Yard Hydrant
FNPT
3/4"
56"

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Don't buy this

I tried my hardest to get three of these and four times they were broken in shipping. This wasted so much of my time, my trenches got rained in, abolutely insane. They did not change how the thing is packaged. I after returning 4 I gave up at two. Now I'm terrified they will break any date in normal usage. Don't fall for this.
Luke
Atlanta
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy