Apply to be a TradeMaster!
Main product image of Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant (2 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y34-2
Rating:
(138)
Q&A:
(2)
Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 20 Tue, Sep 22
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

Overall Length of this product is 60-1/2". Please check Submittal Sheet file for details.

Iowa hydrants are intended for irrigation purposes and used for filling field spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock - immediate water fl ow even in sub zero temperatures.

Specifications:
  • Female Inlet: Model Y34 - 3/4" NPT
  • Casing: Model Y34 - 1" Galvanized Steel Pipe
  • Operating Rod: 3/8" Galvanized Steel Pipe
  • Drain Hole: Tapped - 1/8" N.P.T.
  • Removable Nozzle: 3/4" Brass Male Hose Nozzle

Features:
  • Adjustable Link - Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide - Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder and Lock - A simple cam that can be set to automatically obtain the same fl ow each time or lock against accidental opening.
  • Long Life Packing - Graphite packing for lubricity and long life.
  • One Piece Variable Flow Plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present. Automatic drain feature - plunger opens drain to prevent freezing - closes at any fl ow to prevent wasting water.
  • Maintenance & Repair - Woodford has manufactured the IOWA hydrant since 1929, and although many improvements have been made through the years, all parts are interchangeable. All repairs can be made from top of unit without removing hydrant from the ground.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120° F

Specs

Max Temp (F):

120°F

Bury Depth:

2'

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Type:

FNPT

Overall Size:

60-1/2"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Residential

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Size
Inlet Type
Overall Size
CURRENT ITEM
Product Image of Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant (2 Ft. Burial Depth)
Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant (2 Ft. Burial Depth)
SKU: Y34-2
(138)
2'
Yard Hydrant
3/4"
FNPT
60-1/2"

You May Also Need

Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant (4 Ft. Burial Depth)
SKU: Y34-4
Woodford

1 Replacement Part

Head Assembly for Y34
SKU: 15003
Woodford
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.91 out of 138 reviews
99% would recommend this product
4.91
out of 138 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 138 reviews

Good fix

This repair kit did the job for me. It was pretty easy. Be sure to get the old packing out, it is pretty hard to see and get out. I watch a video on YouTube that went step by step.
Fish
Southeast NM
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would again

Great price. Free shipping saved almost $150 compared to direct purchase.
Ruff park
Illinois
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described -

Replaced old Hydrant works well
RJT
WASHOE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

We replaced a two year old product from another company because it broke. This hydrant appears to be better built and we expect it to last more than only two years.
Home plumber
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what I needed.

This hydrant was what I needed to replace my old one. I couldn't find one of this quality locally and this one came real quickly.
Me
IA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this repair kit again.

This repair kit for my woodford hydrant worked, was easy to install and no underground leaks.
Calhoon
Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great
Matt
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Price, delivery and product were exactly as I ordered and I have 2 more yard hydrants to replace and I will get the same product and definitely order them from Supply House!
KC
KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only use Woodford on the acreage

There are Woodford hydrants in use on my acreage that over 40 years old that have needed little to no maintenance. The one I replaced with this one was not a malfunction but a mistake. We left a hose connected during a freeze and the casting split. I had epoxied it shut and it lasted another three years but then the underground piping going to it started to leak so I just installed a new one. Unfortunately, the new one came with a bad ding in the hose threads that must have happened at the factory because the plastic cap was still on it when it arrived. This should not have left the factory like that. But it was fixable with a thread file even though it's still hard to get a good seal.
Randy
North east Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and arrived on time

The Wodford name speaks for itself. The only thing left to figure out is where to buy and shipping. Supply house was easy to purchase and this big box with a hydrant arrived at my house a couple days latter like they said it would. Over all easy purchase
Ready for winter
TYHEE Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this product lead free?

Asked by Phil 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is not lead free and is not rated for potable water. The Woodford S3, S4H , Thermaline and the H34 are approved for potable use: http://woodfordmfg.com/woodford/WFDIndex.html

Was this review helpful to you?

Q: Is this for 3' bury depth or overall length of 3'?

Asked by David 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The bury depth is 3', then there is 28-1/2" up to the spigot, and an additional 8" above the outlet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy