Apply to be a TradeMaster!
Main product image of 1" FPT Sanitary Bury Frost Proof Hydrant, Lead Free (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

1" FPT Sanitary Bury Frost Proof Hydrant, Lead Free (3 Ft. Burial Depth)

Brand:
Prier
SKU:
P-360-3
Rating:
(0)
Q&A:
(0)
1" FPT Sanitary Bury Frost Proof Hydrant, Lead Free (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$1,179.08 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"

Description

–
Overall Length of this product is 87". Please check Submittal Sheet file for details.

PRIER’s P-360 Sanitary Bury Hydrant stores water in a lead free canister instead of draining externally like traditional ground hydrants. Since it doesn’t drain through an exposed weep hole underground, there’s no chance of contaminant water intrusion through the drain hole. While opening, the stored water re-enters the flow path and is the first to exit the hydrant. The P-360 uses a piston system, rather than venturi, so it does not require winterization.

Features:
  • Freezeless
  • Lead Free
  • Maintainable Above Ground
  • No Winterization Needed
  • No winterization required, excess drain water contained within hydrant
  • Standard ¾” garden hose outlet
  • 1” NPT inlet
  • ASSE 1057 and NSF 372 approved
  • Component maintenance can be made to hydrant above ground level without excavation
  • Hydrant head marked for High “H” or Low “L” desired flow rates
  • Heavy duty ductile cast iron head and lockable lever handle
  • Easy to open and close O-ring seals utilizing pressure balance design
  • High flow rate of 10 gallons per minute at 25 PSI differential
  • Bucket catch on spout

Specs

–
Bury Depth:

3'

Product Type:

Yard Hydrant

Size:

1"

Inlet Type:

FNPT

Outlet Size:

3/4"

Overall Size:

87"

Lead Free:

Yes

Application:

Commercial

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Size
Inlet Type
Lead Free
CURRENT ITEM
Product Image of 1" FPT Sanitary Bury Frost Proof Hydrant, Lead Free (3 Ft. Burial Depth)
1" FPT Sanitary Bury Frost Proof Hydrant, Lead Free (3 Ft. Burial Depth)
SKU: P-360-3
3'
1"
FNPT
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy