Apply to be a TradeMaster!
Main product image of Model-S3, 1" NPT Freezeless Sanitary Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-S3, 1" NPT Freezeless Sanitary Yard Hydrant (3 Ft. Burial Depth)

Brand:
Woodford
SKU:
S3-3
Rating:
(0)
Q&A:
(0)
Model-S3, 1" NPT Freezeless Sanitary Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$1,327.79 each
In Stock
In Stock
Get 2 Wed, Sep 23 - Fri, Sep 25

Lift Gate

This product weighs 47.24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

The Model S3 hydrant is designed for use anywhere potable water is required.

Unlike conventional hydrants which drain the water into the ground, the Model S3 employs a reservoir below frost line to contain the water. The hydrant is completely sealed to prevent surface and ground water from entering reservoir or service line. The valve, with it’s unique venturi design, removes the stored water along with the water being used.

The Model S3 is equipped with a diverter spout, which allows the hydrant to be operated independently from the backflow preventer. When the hydrant is to be used with a hose, the diverter sleeve is pulled down during flow and water is automatically diverted to the backflow preventer hose connection. The diverter will work with or without a hose attached to the backflow preventer and will automatically release any time the hydrant is shut off.

An important feature of the S3 is easy maintenance. The entire working portion of the hydrant can be removed from the reservoir without any excavation.

Specs

Max Temp (F):

120°F

Bury Depth:

3'

Size:

1"

Inlet Type:

FNPT

Max Operating Pressure:

100 PSI

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Bury Depth
Size
Inlet Type
Lead Free
CURRENT ITEM
Product Image of Model-S3, 1" NPT Freezeless Sanitary Yard Hydrant (3 Ft. Burial Depth)
Model-S3, 1" NPT Freezeless Sanitary Yard Hydrant (3 Ft. Burial Depth)
SKU: S3-3
3'
1"
FNPT
No

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy