Apply to be a TradeMaster!
Main product image of 3/4" FPT x 1" MPT, 10" Length Wall Faucet Heavy-Duty Irrigation Supply Valve
Magnifying glass
Hover image to zoom

3/4" FPT x 1" MPT, 10" Length Wall Faucet Heavy-Duty Irrigation Supply Valve

Brand:
Prier
SKU:
P-6IVN10
Rating:
(1)
Q&A:
(0)
3/4" FPT x 1" MPT, 10" Length Wall Faucet Heavy-Duty Irrigation Supply Valve
Magnifying glass
Hover image to zoom
$228.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Outlet Type
MNPT
Product Highlight: Finish
Nickel Plated
Product Highlight: Outlet Size
1" x 3/4"
Product Highlight: Inlet Size
1" x 3/4"
Product Highlight: Wall Thickness
10"

Description

–
The PRIER P-6IV provides an irrigation supply for your sprinkler system in areas subject to freezing temperatures. The valve is installed from the exterior of the structure with the supply piping and shutoff through the structure to the heated portion, eliminating the possibility of freezing. To assure freeze protection year round this hydrant must be winterized by closing the valve and opening the 3/4" NPT drain plug which can also be used to blowout the downstream irrigation system. Having the valve on the exterior of the structure enables a professional to winterize your system without the need to come inside or the owner to be present.

This heavy duty hydrant has a high flow rate. A removable operating key is provided to prevent unauthorized tampering. No special installation tools are required.

Features:
  • Built in elbow which allows for easy installation and reduced fittings
  • Elbow orientable in any direction for use with atmospheric vacuum breaker or backflow preventer depending on local requirements for sprinkler or irrigation system
  • 3/4" NPT port in elbow for easy sprinkler or irrigation system winterization and air blowout
  • Outlet connections: Either 1” MPT male or 3/4" MPT male for permanent connection to sprinkler or irrigation system
  • Inlet connections: 1” MPT male x 3/4" FPT female inlet connection
  • Heavy pattern cast brass hydrant with satin nickel-plated body provides an attractive corrosion resistant finish
  • Horizontal or vertical installation (mounting template included)
  • Patented PRIER “triple seal” positive shutoff system offers triple redundancy to assure shutoff
  • Key operation for tamper-proofing of sprinkler or irrigation system supply
  • Simple, solderless design and solid non-ferrous operating rod for long wear life
  • Design enables valve to be easily secured to any type of inner wall, utilizing the provided clamping ring

Specs

–
Product Type:

Wall Hydrant

Outlet Type:

MNPT

Inlet Type:

FNPT x MNPT

Finish:

Nickel Plated

Outlet Size:

1" x 3/4"

Inlet Size:

1" x 3/4"

Wall Thickness:

10"

Anti-Siphon:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Inlet Type
Wall Thickness
Anti-Siphon
Application
CURRENT ITEM
Product Image of 3/4" FPT x 1" MPT, 10" Length Wall Faucet Heavy-Duty Irrigation Supply Valve
3/4" FPT x 1" MPT, 10" Length Wall Faucet Heavy-Duty Irrigation Supply Valve
SKU: P-6IVN10
(1)
Wall Hydrant
FNPT x MNPT
10"
Yes
Commercial

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top notch

Prompt shipping and delivery. Product performed as it should. Will definitely order from them again.
Lmcmgmt
48382
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy