Apply to be a TradeMaster!
Main product image of Model 32 10", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant
Magnifying glass
Hover image to zoom

Model 32 10", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant

Brand:
Woodford
SKU:
32P-10
Rating:
(7)
Q&A:
(0)
Model 32 10", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant
Magnifying glass
Hover image to zoom
$197.95 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/4"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"

Description

–
Overall Length of this product is 11-7/8"". Overall Length is determined by wall thickness plus the inlet length. Please check Submittal Sheet file for details.

The Woodford Model 32 provides outside access to the water supply for easy start-up, winterizing and service. Key-operated with a removable drain plug, it’s also perfect for ponds and other outside water needs. And since everything is right there on the unit, there’s no need for the serviceman to enter the basement or crawl space. Recommend the Model 32 on your next job. It blows other sprinkler supply valves out of the water.

Features:
  • Easily removable drain plug allows servicing at any time
  • Freezeless* security, key-operated for tamper-resistant protection
  • Interfaces with any reduced pressure backflow preventer, double check or pressure vacuum breaker
  • 3/4" and 1" inlets/outlets offered
  • Can be retrofitted to existing homes and adapted to varying wall thicknesses
  • IAPMO Listed
  • Inlet and pipe casing fits through a 1-7/8” hole
  • Head casting fits flush against wall
  • Allows for convenient scheduling by servicing contractors for start-up, servicing, or winterization of lawn sprinkler system without entering the home
  • Key operated for tamper resistant protection
  • Rough brass exterior finish
  • Hardened stainless steel valve stem
  • Solid brass operating rod
  • 1” Galvanized steel pipe casing
  • Red brass castings
  • 2 Inlet options:
  • - P Inlet: Combination 3/4” FPT & 1” MPT
  • - C Inlet: 3/4” copper sweat valve body
  • 3/4" Union Outlet Connection Provided
  • Optional 1" NPT Union Outlet Connection add feature -1IN
  • 1/4” NPT Socket Head manual drain plug
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

10"

Overall Size:

11-7/8"

Inlet Type:

FNPT x MNPT

Max Operating Pressure:

125 psi

Size:

1"

3/4"

Lead Free:

No

Anti-Siphon:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Wall Thickness
Inlet Type
Anti-Siphon
Application
CURRENT ITEM
Product Image of Model 32 10", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant
Model 32 10", 3/4 FNPT x 1" MNPT Inlet Freezeless Lawn Sprinkler Wall Hydrant
SKU: 32P-10
(7)
Wall Hydrant
10"
FNPT x MNPT
No
Residential

You May Also Need

1" Wilkins 720A Pressure Vacuum Breaker Assembly
SKU: 1-720A
Zurn

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Was perfect

Was what I needed and was perfect.
Beef
Caldwell idaho
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

they didn't show the complete device

price wise was good but because they didn't show the complete device I didn't have everything I need to complete my installation there's a 3/4 FNPT on the out connection.to the pressure vacuum Breaker.
Great Dane
Ohio
4 months ago
Was this review helpful to you?

Best service

My home irrigation system bursts pipe due to improper winter prep. I ordered this replacement part, and it was delivered within 2 days! I am very impressed and grateful for the outstanding service!
Barb
Coeur d'Alene, ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price on a specialty item

I shopped this irrigation faucet at several suppliers. Supply house had the best price and with free shipping.
Ron
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go-to sprinkler system supply.

Allows me to turn on/off and winterize my clients sprinkler system without having to go into the crawlspace.
B
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good bibs

I always retrofit these in instead of a main and drain for irrigation system when replacing a water service.
Pipe Pro
Boise ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product

Not having to go into crawl space to shut off water
Mike
Denver Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy