Apply to be a TradeMaster!
Main product image of 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)

Brand:
Prier
SKU:
YH-2
Rating:
(3)
Q&A:
(0)
3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$145.04 each
In Stock
In Stock
Get 3 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
3/4"

Description

–
PRIER’s YH Series Economy Freezeless Ground Hydrant provides a year round source of water to areas subject to freezing temperatures. The hydrant valve is connected to the supply piping below the frost line, and since it drains automatically, it is not subject to freezing. The YH Series Ground Hydrant contains a multiple bypass high flow valve body and a one piece plunger design. It is freezeless, lockable, has variable flow and meets the 2014 Safe Drinking Water Act.

Product Features:
  • 3/4” FPT inlet connection
  • Heavy duty cast iron head and handle
  • Solid brass hose adapter
  • Multiple bypass high flow valve body
  • One piece plunger design
  • Simple repair can be done at ground level
  • YH model meets the 2014 Safe Drinking Water Act
  • Extended spout with bucket holder
  • Heavy duty galvanized steel pipe body
  • High quality steel drawstraps
  • Cam type operating lever

Specs

–
Bury Depth:

2'

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Size:

3/4"

Overall Size:

51"

Inlet Type:

FNPT

Lead Free:

Yes

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Size
Overall Size
Inlet Type
CURRENT ITEM
Product Image of 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
SKU: YH-2
(3)
2'
Yard Hydrant
3/4"
51"
FNPT
2'
Yard Hydrant
3/4"
57"
FNPT

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

WaterSource brand, not Prier

The packaging says WaterSource brand, nowhere does it say Prier. It operates fine on day one. I'll update this review after some time passes.
ApexK
Apex, NC
12 months ago
Was this review helpful to you?

Pried hydrant

I ordered this Prier hydrant and Supply House sent me a Chinese version made by another company. I called them to correct it and they sent it to me again. I called a third time, they assured me the warehouse would put eyes on it and correct the problem, and they sent the same junk to me again. So now I'm stuck with having to return 3 Chinese knock off hydrants. Supply House can't get their act together on this one
David
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a hydrant

Works great.
DK
Lake city, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy