Apply to be a TradeMaster!
Main product image of Model-R34, 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-R34, 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)

Brand:
Woodford
SKU:
R34-2
Rating:
(10)
Q&A:
(0)
Model-R34, 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$102.43 each
In Stock
In Stock
Get 47 Fri, Nov 6

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Overall Length of this product is 57". Please check Submittal Sheet file for details.

The Woodford R34 freezeless yard hydrant is intended for irrigation purposes and offers immediate water fl ow even in sub-zero temperatures. The R34 can be used for many applications such as filling field spray equipment, cleaning equipment or tools, livestock watering, garden and lawn care. The shut-off valve for the hydrant is below the frost line when installed properly, which allows the water in the standpipe to drain out a hole in the valve body. When the hydrant is shut-off, and all devices removed from nozzle, the hydrant will drain and not freeze.

Specifications:
  • Inlet Specifications: 3/4” FPT
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Features:
  • Head & Handle: Ductile iron
  • All Metal Construction: No plastic components
  • Packing: Graphite for lubricity and long life
  • Valve Seat: Permanent brass valve body with large hemispherical seating surface.
  • Operation: 90° handle lift for full on
  • Nozzle: 3/4” brass hose nozzle
  • Casing: 1” Galvanized steel pipe
  • Operating Rod: 3/8” Steel rod
  • Adjustable Pivot Block: Provides easy and positive adjustment of the lever lock in tension
  • Tamperproof Lock: Can be padlocked in closed position

Specs

–
Bury Depth:

2'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Size:

3/4"

Overall Size:

57"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Size
Overall Size
Inlet Type
CURRENT ITEM
Product Image of Model-R34, 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
Model-R34, 3/4" FPT Non-Freeze Yard Hydrant (2 Ft. Burial Depth)
SKU: R34-2
(10)
2'
Yard Hydrant
3/4"
57"
FNPT

You May Also Need

1/8" Brass 90 Deg Street Elbow, Lead Free (Threaded)
SKU: BRES018
Bluefin

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Woodford Model R34 Yard Hydrant Looking Good/Working Great!

I bought two of these Woodford yard hydrants because they are built verry well and last a long time. Supply House had the best price anywhere and they delivered within 2 days. I love Supply House!
Hector
Decatur, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So very professional to work with

Both items I have ordered were here in plenty of time and the process was flawless. I love this company
Al
Willamina Or
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yard Hydrants Hype and Reality

Generally any of the yard hydrant products are of questionable operation. They are supposed to protect water lines from freezing. If they are not installed per specs, it will fail. Rebuilding them with kits, is not realistic. I have disassembled many, and the condition of the rod, stopper, etc. is so bad, that they are not repairable. Digging them up and replacing the only real option. Customer want them, so we put them in. Supply house is great, fast service, wholesale prices, inventory. A Plus
Backflow
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality

I bought this brand due to reputation and long term parts availability.
PickFab
Falling Water, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has been GREAT!

Yes I like the product, but it's a hydrant you can get anywhere. What I loved was their service. I'm a world where everything is "you'll get it when you get it" I have been amazed that everything I order from them shows up almost immediately! Excellent customer service.
Ma's Playing Plumber Again
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These hydrants work and are dependable. They are hard to find at r a resonakle price.
Larry
Paige, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in the USA

I wanted a quality product; not something I would have to dig up again in another year or two. Made in the USA is important to me. I don't use this hydrant a lot, so I figured this model would work for me. I'm happy with it so far.
Dave
Cedar City, UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Supply House was quick and responsive. Very pleased with their service.
Gordon
Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would defiantly buy this product again

Bought to install in the chicken yard for easier watering chores. Great item of very good quality and hassle free during the winter months. No more hauling water. Shipping was fast and on time.
Arkansas COB
Little Rock AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Quality built and works perfectly
Dave
USA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy