Apply to be a TradeMaster!
Main product image of T751 Universal Non-Programmable Thermostat (2H/2C, 3H/2C)
Magnifying glass
Hover image to zoom

T751 Universal Non-Programmable Thermostat (2H/2C, 3H/2C)

Brand:
Pro1 IAQ
SKU:
T751
Rating:
(6)
Q&A:
(0)
T751 Universal Non-Programmable Thermostat (2H/2C, 3H/2C)
Magnifying glass
Hover image to zoom
$62.06 each
In Stock
In Stock
Get 59 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Mount
Horizontal, Junction Box
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–
T751 Universal Non-Programmable Thermostat (2H/2C, 3H/2C)

Product Features:
  • 7 sq. inch display
  • Improved blue back light
  • Glow in the dark light button
  • 5 minute compressor delay protection (selectable on or off)
  • Adjustable setpoint limits
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustments
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

Specs

–
Product Type:

Thermostat

Type:

Universal

Mount:

Horizontal

Junction Box

Power Method:

Battery

Hardwired

Programmability:

Non-Programmable

Voltage:

24V

Stages:

3 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Display Range:

41°F to 95°F

Control Temp Range (F):

44°F to 90°F

Operating Humidity:

90% non-condensing

User Interface:

Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Power Method
Programmability
Voltage
Stages
CURRENT ITEM
Product Image of T751 Universal Non-Programmable Thermostat (2H/2C, 3H/2C)
T751 Universal Non-Programmable Thermostat (2H/2C, 3H/2C)
SKU: T751
(6)
Horizontal
Junction Box
Battery
Hardwired
Non-Programmable
24V
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Junction Box
Horizontal
Battery
Hardwired
5-1-1 Day
Programmable
24V
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Horizontal
Battery
5-1-1 Day
Programmable
Low voltage
24V
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product

Easy to install, large display, a good value.
SD
Virginia
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again

I used this on a heat pump system with 2 stages of electric heat and 1 stage of cooling. Thermostat is very versatile with its multiple functions of programming available. Supply House has a good price and I like that it also has installation and user manuals available to look through before you buy.
Joe
VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again

Used this item on a 2H 1C system. It was easy to install and had a larger display than others which is what I wanted for my elderly customer. She loved it. Thanks
Sam
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've installed hundreds of PRO1 products.

Good thermostat, large display customers like it
Overthinker
Ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exellent Thermostat

Large Readout very easy to read and use. Everything is adjustable in setup. Adjustable differentials, etc.
Don
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase again

This one thermostat saves me from having several different thermostat's on hand and can control many different types of units.
Bear
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy