Apply to be a TradeMaster!
Main product image of T755S Universal Programmable Thermostat (2H/2C, 3H/2C)
Magnifying glass
Hover image to zoom

T755S Universal Programmable Thermostat (2H/2C, 3H/2C)

Brand:
Pro1 IAQ
SKU:
T755S
Rating:
(0)
Q&A:
(0)
T755S Universal Programmable Thermostat (2H/2C, 3H/2C)
Magnifying glass
Hover image to zoom
$126.11 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Mount
Horizontal, Junction Box
Product Highlight: Power Method
Hardwired, Battery

Description

–
A great multistage thermostat at a value price - choose from 5+1+1 day program or non-programmable. Packed with features and designed to keep you comfortable. Works with optional remote indoor sensor (R251S) for remote sensing or averaging and works with optional remote outdoor sensor (R250S) to display outdoor temperature or establish balance point for dual fuel systems. NOTE: This thermostat supports either an indoor sensor OR and outdoor sensor but not both. R250S can also be used as an in-floor slab sensor for radiant floor heat applications. This thermostat does not come with Wired Sensors. Wired Sensors must be purchased separately.

Features:
  • 5/1/1 programmable or non-programmable
  • Easy menu driven programming
  • Compatible with indoor remote sensor (R251S)
  • Compatible with outdoor/slab remote sensor (R250S)
  • Set dual fuel balance points (requires R250S outdoor sensor)
  • Intuitive wake, leave, return, sleep programming icons
  • 6 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Filter change indicator (selectable on or off)
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty
  • Specs

    –
    Product Type:

    Thermostat

    Type:

    Universal

    Mount:

    Horizontal

    Junction Box

    Power Method:

    Hardwired

    Battery

    Application:

    Multi-Stage (Heat/Cool)

    Heat Pump

    Stages:

    3 Heat/2 Cool Heat Pump

    2 Heat/2 Cool

    Programmability:

    Programmable

    5-1-1 Day

    Voltage:

    24V

    Display Range:

    41°F to 95°F

    Control Temp Range (F):

    44°F to 90°F

    Operating Humidity:

    90% non-condensing

    Features:

    Humidity Control

    User Interface:

    Push Button

    Wireless:

    No

    Humidity Control:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Mount
    Power Method
    Application
    Stages
    Programmability
    CURRENT ITEM
    Product Image of T755S Universal Programmable Thermostat (2H/2C, 3H/2C)
    T755S Universal Programmable Thermostat (2H/2C, 3H/2C)
    SKU: T755S
    Horizontal
    Junction Box
    Hardwired
    Battery
    Multi-Stage (Heat/Cool)
    Heat Pump
    3 Heat/2 Cool Heat Pump
    2 Heat/2 Cool
    Programmable
    5-1-1 Day
    Pro1 IAQ
    Junction Box
    Horizontal
    Battery
    Hardwired
    Multi-Stage (Heat/Cool)
    Heat Pump
    3 Heat/2 Cool Heat Pump
    2 Heat/2 Cool
    5-1-1 Day
    Programmable
    Junction Box
    Horizontal
    Battery
    Hardwired
    Heat Pump
    Multi-Stage (Heat/Cool)
    3 Heat/2 Cool Heat Pump
    2 Heat/2 Cool
    Non-Programmable
    Horizontal
    Battery
    Heat Pump
    Multi-Stage (Heat/Cool)
    2 Heat/2 Cool
    3 Heat/2 Cool Heat Pump
    5-1-1 Day
    Programmable
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy