Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Intended Household
–

2 - 3 Person (2)
3 - 4 Person (1)

Capacity (Gallons)
–

40 - 49 (2)
50 - 59 (1)

1st Hour Delivery (Gallons)
–

0 - 50 (1)
50 - 60 (2)
60 - 70 (1)

Review Score
–

(1)
(1)

Price Range
–

$800 to $900 (1)
$900 to $1000 (1)
$1000 to $1500 (1)

ProLine Plus High Efficiency Electric Water Heaters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 40 Gallon ENT-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
$856.20 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of 40 Gallon PNT-40 ProLine Residential Electric Water Heater, 10 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
$968.25 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of 50 Gallon PNS-50 ProLine Residential Electric Water Heater, 10 Yr. Warranty - Short (1PH, 4.5kW, 240V)
$1,023.57 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLine Plus High Efficiency Electric Water Heaters

ProLine Plus High Efficiency Electric Water Heaters are A. O. Smith residential tank water heaters that run on 240 volt power. The PNS-50, for example, pairs a 50 gallon nominal tank with dual 4,500 watt elements and a first hour rating of 57 gallons. The PNS-50 and PNT-40 both carry a Blue Diamond glass tank lining, a stainless steel CoreGard anode rod, a DynaClean automatic cleaning system and factory installed heat trap nipples. Both a 40 gallon tall model and a 50 gallon short model appear in the line, so installers can match a replacement to the space available. Choosing the right unit matters because first hour rating, element wattage and cabinet dimensions decide whether the heater fits the job and keeps pace with the household's hot water demand. A correct match at the start reduces callbacks and rework for the contractor.

Subcategories

  • 40 Gallon Tall Models: 40 gallon tall models, such as the PNT-40, give installers a smaller tank for standard replacement jobs. The PNT-40 has a first hour rating of 53 gallons and dual 4,500 watt elements on 240 volt power. The cabinet is 61.25 inches high with an 18 inch diameter, a slimmer footprint than the 50 gallon short model. The manufacturer lists 10 year limited tank and parts warranties for the PNT-40.
  • 50 Gallon Short Models: 50 gallon short models, such as the PNS-50, give installers more storage in a shorter cabinet. The PNS-50 has a first hour rating of 57 gallons and dual 4,500 watt elements on 240 volt power. The cabinet is 49.25 inches high with a 23 inch diameter. Contractors use it where headroom is limited.
  • HUD Compliant Models: HUD compliant models are electric tank heaters approved for mobile homes and manufactured housing. The PNS-50 and PNT-40 are both listed by the manufacturer as HUD compliant for indoor installation. Installers working on manufactured housing replacements use them to stay within that approval. Both models carry 10 year limited tank and parts warranties.

Buying Guide

Start with the demand and the space. First hour rating tells an installer how much hot water a unit can deliver in a busy hour, and the cabinet dimensions tell whether it fits the existing location. The PNT-40 has a first hour rating of 53 gallons, while the PNS-50 has a rating of 57 gallons, and the PNS-50 is the shorter cabinet at 49.25 inches compared with 61.25 inches for the PNT-40. Next, confirm the electrical supply. The PNS-50 and PNT-40 both run on 240 volts with dual 4,500 watt elements, so installers should check that the existing circuit, wire size and breaker match the unit before ordering and follow local code. Compare the diameter as well. The PNT-40 measures 18 inches in diameter and the PNS-50 measures 23 inches, which matters in tight utility closets and when the old tank is being replaced in the same footprint. When comparing ProLine Plus High Efficiency Electric Water Heaters, read the warranty line for each model number instead of assuming one term applies to the whole group. The PNS-50 and PNT-40 list 10 year limited tank and parts warranties, but other models may differ. Finally, review the tank protection features such as the Blue Diamond glass lining, CoreGard anode rod and DynaClean cleaning system, and check the model page for the rest of the specification before placing an order.

Frequently Asked Questions

What first hour rating do ProLine Plus electric water heaters have?

ProLine Plus High Efficiency Electric Water Heaters vary by model. The PNT-40 has a first hour rating of 53 gallons and the PNS-50 has a first hour rating of 57 gallons. Check the rating on the specific model page before sizing a replacement.

What power supply do ProLine Plus electric water heaters need?

The PNS-50 and PNT-40 in the ProLine Plus group run on 240 volts with dual 4,500 watt elements. Installers should confirm the circuit and breaker against the model specifications and local code before swapping a unit.

Can ProLine Plus electric water heaters go in manufactured housing?

The PNS-50 and PNT-40 are listed by the manufacturer as HUD compliant and approved for mobile homes and manufactured housing. Other ProLine Plus models should be checked one by one before an install in that type of home.

What warranty comes with ProLine Plus electric water heaters?

The PNS-50 and PNT-40 list 10 year limited tank and parts warranties. Warranty terms on ProLine Plus electric water heaters can differ by model, so confirm the term on the specific model page before quoting a job.

What tank protection do ProLine Plus electric water heaters include?

The PNS-50 and PNT-40 have a Blue Diamond glass tank lining, a stainless steel CoreGard anode rod and a DynaClean automatic cleaning system. Both also include factory installed heat trap nipples. The manufacturer describes the DynaClean system on the PNS-50 as protection against sediment build-up.

Didn't find what you're looking for? 
Let us know
.