Shop Resideo Sale
Main product image of 40 Gallon ENT-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

40 Gallon ENT-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
ENT-40
Rating:
(1)
Q&A:
(2)
40 Gallon ENT-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
61.25" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
18" Diameter

Description

–
The ProLine Standard Electric water heater is the reliable choice when you want to maximize hot water output and energy savings. With a 40-gallon (nominal) tank and dual 4,500 watt elements, the ENT-40 delivers a first hour rating of 53 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 53-gallon first hour rating
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy stainless steel element
  • HUD compliant, approved for mobile homes/manufactured housing
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2-3 Person

    Application:

    Plumbing

    Capacity (Gallons):

    40

    Kilowatts (KW):

    4.5

    Fuel Type:

    Electric

    Number of Elements:

    2

    Phase:

    1

    Voltage:

    240v

    Energy Factor:

    0.95

    Max Input (KW):

    6

    Max Pressure (PSI):

    150

    ASME:

    Yes

    1st Hour Delivery (Gallons):

    50

    Recovery 90°F Rise:

    21 GPH

    Features:

    High Efficiency

    Energy Star Rated:

    No

    Height (Inches):

    61.25"

    Depth (Inches):

    20"

    18"

    Diameter (Inches):

    18"

    Weight (lbs):

    118 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Capacity (Gallons)
    Kilowatts (KW)
    Fuel Type
    CURRENT ITEM
    2-3 Person
    Plumbing
    40
    4.5
    Electric
    40 Gallon PNT-40 ProLine Residential Electric Water Heater, 10 Yr. Warranty - Tall (1PH, 4.5kW, 240V)
    SKU: PNT-40
    2-3 Person
    Plumbing
    40
    4.5
    Electric

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good experience at Supply House

    This water heater was installed without difficulty. I ran a separate electric (240) feed to the unit and plumber came and plumbed it in. Filled with water and threw the breaker. Got hot water. I'm satisfied.
    DJ
    Agawam, MA
    9 years ago
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: where does the water come and then go out on this tank.

    Asked by Daniel 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Both inlet and outlet are at the top of the water heater.

    Was this review helpful to you?

    Q: How do you adjust the temperature to make the water hotter?

    Asked by Elaine 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Refer to page 15 of the installation manual found here on AO Smith's site : http://www.hotwater.com/lit/im/res_elec/100263105.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy