Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

3/8" (1)
1/2" (1)
3/4" (1)
1" (1)

Review Score
–

(1)

Price Range
–

$5 to $10 (3)
$15 to $20 (1)

ProLock End Caps

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 3/8" CTS ProLock End Cap
3/8" CTS ProLock End Cap
SKU: PSEI4616E
John Guest
SKU: PSEI4616E
Brand: John Guest
$5.40 each
BOX UP & SAVE 10%
$48.70 box of 10
$4.87 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1/2" CTS ProLock End Cap
1/2" CTS ProLock End Cap
SKU: PSEI4620E
John Guest
SKU: PSEI4620E
Brand: John Guest
$6.36 each
BOX UP & SAVE 9%
$57.80 box of 10
$5.78 each
In Stock
Get 34 by Wed, Nov 25
In Stock
Get 34 by Wed, Nov 25
Compare
Product Image of 3/4" CTS ProLock End Cap
3/4" CTS ProLock End Cap
SKU: PSEI4628E
John Guest
SKU: PSEI4628E
Brand: John Guest
(1)
$6.03 each
BOX UP & SAVE 8%
$27.60 box of 5
$5.52 each
In Stock
Get 33 by Wed, Nov 25
In Stock
Get 33 by Wed, Nov 25
Compare
Product Image of 1" CTS ProLock End Cap
1" CTS ProLock End Cap
SKU: PSEI4636E
John Guest
SKU: PSEI4636E
Brand: John Guest
$16.06 each
BOX UP & SAVE 10%
$72.45 box of 5
$14.49 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLock End Caps

ProLock End Caps are John Guest push-to-connect fittings that cap copper, PEX, or CPVC pipe without solder, glue, or tools. The product records list 3/8 inch, 1/2 inch, 3/4 inch, and 1 inch CTS sizes. A collet with stainless steel teeth grips the pipe when it is fully inserted, and an EPDM O-ring provides the seal. The caps are reusable, and the description calls them especially popular for pressure testing systems. Disconnecting one takes no tools, since depressing the collet against the fitting lets the pipe be pulled free. Contractors working with copper, PEX, and CPVC can use one cap style on any of them. Choosing the correct CTS size for the pipe is the main decision, and confirming it before ordering keeps the job moving.

Subcategories

  • 3/8 Inch CTS ProLock End Caps: The 3/8 inch CTS ProLock End Cap is the smallest size in the product records. It is a John Guest push-to-connect end cap for copper, PEX, or CPVC pipe. A collet with stainless steel teeth grips the pipe, and an EPDM O-ring provides the seal. Installers use it to cap small lines during pressure testing.
  • 1/2 Inch CTS ProLock End Caps: The 1/2 inch CTS ProLock End Cap caps copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. It is reusable, so one cap can serve several pressure tests. Installers use it to close off 1/2 inch lines temporarily or at a finished end.
  • 3/4 Inch CTS ProLock End Caps: The 3/4 inch CTS ProLock End Cap is a John Guest push-to-connect cap with a CTS connection type. It uses a stainless steel toothed collet and an EPDM O-ring. Disconnection takes no tools: depress the collet against the fitting and pull to remove. Contractors use it to cap 3/4 inch lines for testing.
  • 1 Inch CTS ProLock End Caps: The 1 inch CTS ProLock End Cap is the largest size in the product records. It caps copper, PEX, or CPVC pipe without solder, glue, or tools. The description calls ProLock End Caps especially popular for pressure testing systems. Installers use this size on 1 inch lines that need a reusable cap.

Buying Guide

Start with the pipe size and connection type. Sizing first matters because each size is its own product listing. The product records list ProLock caps in 3/8 inch, 1/2 inch, 3/4 inch, and 1 inch, each with a CTS connection type. Match the cap size to the pipe being capped. A cap that does not match the pipe cannot seal it, so confirm the size on the product page.

Next, think about how the cap will be used. ProLock End Caps are described as especially popular for pressure testing systems, and they are reusable, so one cap can serve several tests. Disconnection takes no tools because the collet is depressed against the fitting while the pipe is pulled free.

Then compare the pipe materials. The descriptions say the caps work on copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Each uses a collet with stainless steel teeth and an EPDM O-ring, so check both materials against the system fluid and conditions.

Finally, plan the order. Count the open pipe ends by size, and order one cap per end unless caps will be reused between tests. Verify pressure and temperature limits with John Guest documentation or the SupplyHouse team, since the product records do not list them.

Frequently Asked Questions

What sizes do ProLock End Caps come in?

The product records for ProLock End Caps list 3/8 inch, 1/2 inch, 3/4 inch, and 1 inch sizes, each with a CTS connection type. Confirm the size on the product page before ordering.

Are ProLock End Caps reusable?

The description says ProLock End Caps are reusable and especially popular for pressure testing systems. Disconnection takes no tools. Depress the collet against the fitting and pull to remove.

What pipe can ProLock End Caps cap?

ProLock End Caps cap copper, PEX, or CPVC pipe in any combination, per the description. No solder, glue, or tools are required.

How do ProLock End Caps grip and seal the pipe?

ProLock End Caps use a collet with stainless steel teeth that grips the pipe when it is fully inserted. An EPDM O-ring provides the seal.

Who makes ProLock End Caps?

The ProLock End Caps in the records are John Guest push-to-connect end caps, listed with a CTS connection type. Verify any other details with John Guest documentation or the SupplyHouse team.

Didn't find what you're looking for? 
Let us know
.