Apply to be a TradeMaster!
Main product image of 1/2" CTS ProLock End Cap
Magnifying glass
Hover image to zoom
1/2" CTS ProLock End Cap
Magnifying glass
Hover image to zoom
$6.00 each
BOX UP & SAVE 9%
$54.50 box of 10
$5.45 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
3/8"1/2"3/4"1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CTS Connection

Description

–
ProLock Push-to-Connect End Caps are the easiest and most dependable way to cap Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. End caps are reusable and especially popular for pressure testing systems. JG ProLock fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. Disconnection is just as easy with no tools needed; simply depress the collet against the fitting and pull to remove.

Lead-free, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F

Specs

–
Product Type:

End Cap

Size:

1/2"

Connection Type:

CTS

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS ProLock Coupling
SKU: PSEI0420E
John Guest
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy