Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
3/4" (3)

Connection Type
–

CTS (1)
CTS x NPS (2)

Price Range
–

$20 to $25 (1)
$25 to $30 (1)
$30 to $35 (1)

ProLock Flexi Hoses

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" CTS x 3/4" NPS ProLock Flexi Hose (18" Length)
$31.82 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" CTS x 3/4" CTS ProLock Flexi Hose (18" Length)
$28.40 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" CTS x 3/4" NPS ProLock Flexi Hose (18" Length)
$22.90 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLock Flexi Hoses

ProLock Flexi Hoses are John Guest flexible connectors made with a durable inner core covered in braided stainless steel wire. The hoses listed here are 18 inches long and come in connection types that include CTS x NPS and CTS x CTS. Installers use them in accessible locations to connect male threaded appliances, such as water heaters and water softeners, quickly and easily. The hoses are lead-free compliant and corrosion resistant, and the large inside diameter allows for higher flow capacity. Connection points have a double crimp for greater reliability. Matching the end connections and sizes to the appliance and the supply pipe matters because a mismatch stops the job at the fitting stage. Starting with the right hose saves a return trip and keeps the install moving.

Subcategories

  • 1/2 inch CTS x 3/4 inch NPS Flexi Hoses: Hoses in this size pair a 1/2 inch CTS connection with a 3/4 inch NPS connection, and the listed model is 18 inches long. Installers use them in accessible locations to connect male threaded appliances such as water heaters and water softeners. The inner core is covered with braided stainless steel wire. Confirm the appliance thread size before ordering.
  • 3/4 inch CTS x 3/4 inch CTS Flexi Hoses: Hoses in this style carry a CTS connection on both ends, and the listed model is a 3/4 inch size at 18 inches long. Installers choose this version when both connection points are CTS rather than threaded. The large inside diameter allows for higher flow capacity. Check both pipe ends before ordering.
  • 3/4 inch CTS x 3/4 inch NPS Flexi Hoses: Hoses in this configuration pair a 3/4 inch CTS connection with a 3/4 inch NPS connection, and the listed model is 18 inches long. Installers use them in accessible locations to connect male threaded appliances such as water heaters. The hoses are lead-free compliant and corrosion resistant. Connection points have a double crimp for greater reliability.

Buying Guide

Start with the connection type on each end. The listed models come as CTS x NPS and as CTS x CTS, so the appliance connection and the supply pipe settle the model choice first. Pick a CTS x NPS style for a threaded appliance connection, and pick CTS x CTS when both ends are CTS.

Next, match the size. The models shown run 1/2 inch x 3/4 inch and 3/4 inch x 3/4 inch, so confirm the supply pipe size and the appliance thread size before ordering. Within ProLock Flexi Hoses, the large inside diameter allows for higher flow capacity, but the sizes still have to match the rest of the run.

Check the length. The models shown are 18 inches long, which suits accessible installs where the appliance sits close to the supply pipe. A longer span calls for a different connection plan.

Then consider the application. Flexi hoses connect male threaded appliances, such as water heaters and water softeners, in accessible locations. Lead-free compliance and corrosion resistance matter on potable plumbing work, but local code and the appliance manufacturer's instructions still govern the final selection.

Finally, compare construction. The braided stainless steel wire covering a durable inner core and the double crimp at the connection points are worth confirming on each product page before the order goes in.

Frequently Asked Questions

What are ProLock Flexi Hoses used for?

ProLock Flexi Hoses are used in accessible locations to install male threaded appliances, such as water heaters and water softeners. They give a flexible connection built with a durable inner core covered in braided stainless steel wire.

What sizes do ProLock Flexi Hoses come in?

The models shown are 1/2 inch CTS x 3/4 inch NPS, 3/4 inch CTS x 3/4 inch NPS, and 3/4 inch CTS x 3/4 inch CTS. ProLock Flexi Hoses in each of those models are 18 inches long.

Are ProLock Flexi Hoses lead-free?

The ProLock Flexi Hoses shown here are described as lead-free compliant and corrosion resistant. Check the individual product page for the model being installed.

What is the difference between the CTS x NPS and CTS x CTS hoses?

ProLock Flexi Hoses with a CTS x NPS connection pair a CTS end with an NPS end for threaded appliance connections. The CTS x CTS version uses CTS on both ends. Pick based on what each end of the run connects to.

Do ProLock Flexi Hoses restrict flow?

ProLock Flexi Hoses have a large inside diameter that allows for higher flow capacity. Matching the hose size to the pipe and the appliance connection is still the first step. The double crimp at the connection points adds to reliability.

Didn't find what you're looking for? 
Let us know
.