Apply to be a TradeMaster!
Main product image of 3/4" CTS x 3/4" CTS ProLock Flexi Hose (18" Length)
Magnifying glass
Hover image to zoom

3/4" CTS x 3/4" CTS ProLock Flexi Hose (18" Length)

SKU:
PSFC28C2818E
Rating:
(0)
Q&A:
(0)
3/4" CTS x 3/4" CTS ProLock Flexi Hose (18" Length)
Magnifying glass
Hover image to zoom
$28.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
3/4"
Connection Type: 
CTS

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
18" Length

Description

–
ProLock Flexi Hoses are manufactured with a durable inner core, covered with braided stainless steel wire and built to last. They are lead-free compliant, corrosion resistant and the large inside diameter allows for higher flow capacity. Connection points have a double crimp for greater reliability. Flexi Hoses can be used in accessible locations to quickly and easily install male threaded appliances, such as water heaters and water softeners. They incorporate a 1/2 in. hex nut on 1 end for connection to the appliance and ProLock's push-fit technology on the other allowing you to connect to either copper CPVC or PEX pipe with no tools, torches or glue required. The Twist and Lock feature is an additional benefit providing greater compression on the O-ring seal which locks the fitting in place for greater security.

Lead-free, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F

Specs

–
Product Type:

Hose

Size:

3/4"

Connection Type:

CTS

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy