Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)

Price Range
–

$5 to $10 (1)
$15 to $20 (2)
$50 to $60 (1)
$90 to $100 (1)
$100 to $200 (1)

ProPEX EP 45° Elbows

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1" ProPEX EP 45 Degree Elbow
1" ProPEX EP 45 Degree Elbow
SKU: Q4761010
Uponor (Wirsbo)
SKU: Q4761010
(3)
$8.21 each
In Stock
Get 177 by Mon, Nov 23
In Stock
Get 177 by Mon, Nov 23
Compare
Product Image of 1-1/4" ProPEX EP 45-Degree Elbow
$15.14 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of 1-1/2" ProPEX EP 45 Degree Elbow
$16.83 each
BOX UP & SAVE 11%
$149.40 box of 10
$14.94 each
In Stock
Get 34 by Mon, Nov 23
In Stock
Get 34 by Mon, Nov 23
Compare
Product Image of 2" ProPEX 45 Degree Elbow
2" ProPEX 45 Degree Elbow
SKU: Q4762020
Uponor (Wirsbo)
SKU: Q4762020
(41)
$54.38 each
In Stock
Get 24 by Mon, Nov 23
In Stock
Get 24 by Mon, Nov 23
Compare
Product Image of 2-1/2" ProPEX 45° Elbow
2-1/2" ProPEX 45° Elbow
SKU: Q4762525
Uponor (Wirsbo)
SKU: Q4762525
(41)
$96.05 each
In Stock
Get 13 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 13 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 3" ProPEX 45° Elbow
3" ProPEX 45° Elbow
SKU: Q4763030
Uponor (Wirsbo)
SKU: Q4763030
Brand: Uponor (Wirsbo)
(41)
$170.15 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProPEX EP 45° Elbows

ProPEX EP 45° elbows are engineered polymer fittings manufactured by Uponor that make 45-degree direction changes in Uponor crosslinked polyethylene (PEX-a) tubing runs for use in hot and cold domestic potable water systems, residential fire safety systems, and hydronic radiant heating and cooling systems. ProPEX EP 45° elbows connect to Uponor AquaPEX or Wirsbo hePEX tubing using the ProPEX expansion fitting method: a ProPEX ring is placed over the tubing, the ProPEX tool expands the ring and tubing end, the fitting is inserted, and the tubing memory contracts back to form a permanent connection. ProPEX Tool and ProPEX rings are required and must be purchased separately. ProPEX EP 45° elbows are available in sizes from 1" through 3", covering supply and return main applications from residential plumbing to larger commercial hydronic systems. For domestic hot water and DHW recirculation installations, operating conditions must not exceed 140°F at 80 psi in accordance with ASTM F2023.

KEY SUBCATEGORIES / PRODUCT TYPES

1" ProPEX EP 45° Elbow

The Uponor 1" ProPEX EP 45° Elbow (SKU Q4761010) makes 45-degree connections for Uponor PEX-a tubing in supply and return mains, approved for hot and cold domestic potable water systems, residential fire safety, and hydronic radiant heating and cooling systems. Each end is manufactured with a ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX tubing. For DHW and DHW recirculation installations, operating conditions must not exceed 140°F (60°C) at 80 psi (5.5 bar) in accordance with ASTM F2023. A ProPEX expansion tool is required for installation, and ProPEX rings must be purchased separately. The 1" size is commonly used in supply and return main piping runs where a 45-degree offset is needed to route around framing, mechanical obstructions, or other piping without forcing a tight 90-degree bend in the tubing.

1-1/4" and 1-1/2" ProPEX EP 45° Elbows

The Uponor 1-1/4" ProPEX EP 45° Elbow (SKU Q4761313) and 1-1/2" ProPEX EP 45° Elbow (SKU Q4761515) make 45-degree connections for larger Uponor PEX-a supply and return main runs in hydronic and potable water applications. Both sizes are engineered polymer construction, requiring a ProPEX expansion tool and separately purchased ProPEX rings for installation. The 1-1/2" size is confirmed for use in hydronic baseboard systems. EP elbows in these sizes are lead free, as Uponor does not offer 1-1/2" x 1-1/2" brass 45° elbows in the ProPEX line. Specifying the correct ring size is required before installation, as ProPEX rings are size-specific and must match the tubing and fitting size.

2", 2-1/2", and 3" ProPEX 45° Elbows

The Uponor 2" ProPEX 45° Elbow (SKU Q4762020), 2-1/2" ProPEX 45° Elbow (SKU Q4762525), and 3" ProPEX 45° Elbow (SKU Q4763030) serve larger-diameter PEX-a supply and return main applications, including commercial hydronic systems, multi-family potable water distribution, and residential fire safety piping. All three sizes use Uponor PEX-a tubing, the ProPEX expansion fitting method, and are approved for hot and cold domestic potable water systems, residential fire safety, and hydronic radiant heating and cooling systems. ProPEX Tool is required and ProPEX rings must be purchased separately for all three sizes. The 3" size is available as a special-order or backorder item depending on stock levels.

ProPEX EP 45° Elbows vs. 90° EP Elbows

ProPEX EP 45° elbows and ProPEX EP 90° elbows both use the same Uponor ProPEX expansion fitting method and engineered polymer construction, but serve different routing needs. A 45° elbow changes the pipe direction by 45 degrees, making it the right choice for gradual offsets in supply and return mains where a full 90-degree turn isn't needed or would create excessive flow restriction. A 90° elbow makes a full right-angle turn. For supply and return main piping where the routing calls for a shallow directional change, the 45° elbow delivers that geometry without forcing additional fittings to accomplish the offset. Both types require the ProPEX Tool and separately purchased ProPEX rings.

BUYING GUIDE / HOW TO CHOOSE

Selecting the right Uponor ProPEX EP 45° elbow starts with tubing size. The ProPEX EP 45° elbow category spans 1", 1-1/4", 1-1/2", 2", 2-1/2", and 3" sizes, and the fitting must match the nominal size of the PEX-a tubing in the run. ProPEX fittings are sized to the nominal PEX tubing size, which matches copper OD sizing convention.

The second confirmation is tubing type. ProPEX EP 45° elbows are designed exclusively for Uponor PEX-a tubing, specifically Uponor AquaPEX and Wirsbo hePEX. ProPEX expansion fittings don't work with PEX-b or PEX-c tubing, and they don't work with crimp-style rings. The ProPEX system requires PEX-a tubing, the ProPEX expansion tool, and ProPEX rings purchased separately. Confirming all three are on hand before starting the installation avoids a mid-job stop.

Application determines which temperature and pressure parameters apply. For domestic hot water and DHW recirculation systems, operating conditions must not exceed 140°F at 80 psi per ASTM F2023. Hydronic radiant heating and cooling systems and residential fire safety installations each carry their own specific operating parameters, which are defined in Uponor's PEX Piping Systems Design and Installation Manual. Uponor's manual sets the authoritative ratings for application-specific conditions.

The comparison between a 45° and 90° EP elbow is straightforward: use a 45° elbow when the routing calls for a shallow directional change in a supply or return main. Use a 90° elbow when a full right-angle turn is required. Both fittings use identical installation procedures and tooling.

ProPEX rings are not included with the elbows and must be ordered separately. ProPEX rings with stop are available by size (for example, SKU Q4691000 for 1" and SKU Q4690756 for 3/4") and must match the tubing and fitting size. A ProPEX expansion tool compatible with the fitting size is required to make the connection.

FAQs

What is a ProPEX EP 45° elbow and how does it differ from a 90° EP elbow?

A ProPEX EP 45° elbow is an engineered polymer Uponor fitting that makes a 45-degree directional change in a PEX-a tubing run using the ProPEX expansion fitting method. ProPEX EP 45° elbows are used in supply and return mains for domestic potable water, residential fire safety, and hydronic radiant heating and cooling applications. The difference between a ProPEX EP 45° elbow and a 90° EP elbow is the angle of deflection. A 45° elbow changes direction by half of a right angle, making it the right fit for gradual offsets in main runs. A 90° elbow makes a full right-angle turn. Both use identical installation procedures and require the ProPEX expansion tool and separately purchased ProPEX rings.

What tubing types are compatible with Uponor ProPEX EP 45° elbows?

Uponor ProPEX EP 45° elbows are compatible with Uponor crosslinked polyethylene PEX-a tubing only, specifically Uponor AquaPEX and Wirsbo hePEX tubing. ProPEX expansion fittings aren't compatible with PEX-b or PEX-c tubing, and can't be used with crimp-style or clamp-style connection rings. The ProPEX expansion method requires PEX-a tubing, the ProPEX expansion tool, and ProPEX rings purchased separately. Using the expansion system with non-PEX-a tubing can result in connection failure.

What are the temperature and pressure limits for ProPEX EP 45° elbows in DHW applications?

For domestic hot-water and DHW recirculation installations, operating conditions must not exceed 140°F (60°C) at 80 psi (5.5 bar) in accordance with ASTM F2023. Temperature and pressure ratings referenced in product specifications are hydrostatic ratings. Application-specific ratings for hydronic heating and cooling systems or residential fire safety applications may differ, and are defined in Uponor's PEX Piping Systems Design and Installation Manual. Referencing Uponor's documentation for the specific application before finalizing the system design is required.

What tools and accessories are required to install Uponor ProPEX EP 45° elbows?

Two items are required to install Uponor ProPEX EP 45° elbows and neither is included with the fitting: a ProPEX expansion tool compatible with the fitting size, and ProPEX rings matching the tubing and fitting size, which must be purchased separately. ProPEX rings with stop are available by nominal size, including 1" (SKU Q4691000) and 3/4" (SKU Q4690756). The installation sequence is to slide a ProPEX ring onto the tubing end, use the ProPEX expansion tool to expand both the ring and tubing end, insert the fitting, and allow the PEX-a memory to contract the tubing and ring back over the fitting to form a permanent connection.

What sizes are available for Uponor ProPEX EP 45° elbows?

Uponor ProPEX EP 45° elbows are available in 1" (SKU Q4761010), 1-1/4" (SKU Q4761313), 1-1/2" (SKU Q4761515), 2" (SKU Q4762020), 2-1/2" (SKU Q4762525), and 3" (SKU Q4763030). All sizes are engineered polymer construction and use the ProPEX expansion fitting method for connections to Uponor AquaPEX or Wirsbo hePEX PEX-a tubing. The correct ProPEX ring size and ProPEX expansion tool head must match the nominal size of the fitting being installed.

Didn't find what you're looking for? 
Let us know
.