Apply to be a TradeMaster!
Main product image of 1" ProPEX EP 45 Degree Elbow
Magnifying glass
Hover image to zoom

1" ProPEX EP 45 Degree Elbow

SKU:
Q4761010
Rating:
(3)
Q&A:
(0)
1" ProPEX EP 45 Degree Elbow
Magnifying glass
Hover image to zoom
$8.21 each
In Stock
In Stock
Get 181 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Polysulfone
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, CAN/CSA B137.5, ASTM F1960 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX® Engineered Plastic (EP) Elbow makes 45-degree connections for Uponor PEX tubing in supply and return mains.

Overview:
ProPEX® engineered polymer (EP) elbows make 45-degree connections for Uponor crosslinked polyethylene (PEX-a) tubing for use in hot and cold domestic potable water systems, residential fire safety and hydronic radiant heating and cooling systems. Each end of the elbow is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing. Note: Temperature and pressure ratings stated are hydrostatic ratings. For domestic hot-water (DHW) and DHW recirculation installations, operating conditions should not exceed 140°F (60°C) at 80 psi (5.5 bar) in accordance with ASTM F2023. For additional information regarding application specific temperature and pressure ratings, refer to the Uponor PEX Piping Systems Design and Installation Manual.

Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

1"

PEX Size:

1"

Application:

Heating

Plumbing

Max Temp (F):

320ºF

Standards Met:

ASTM F877

CAN/CSA B137.5

ASTM F1960

Material:

Polysulfone

Fitting System Compatibility:

Expansion PEX

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

SO hard to find!

But SupplyHouse has them (as usual!). Thanks for the quick shipping and hard to locate items!
Jerry Graff
Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for minimizing friction loss

These are great for making the plumbing neat and efficient
Zak
Spicewood, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked good.

did what i needed to do.
Mr Bill
Kokomo in
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy