ProPEX x Press Isolation Valves are full port brass ball valves with a press connection on one end and an expansion PEX connection on the other. The Webstone models shown include a Pro-Pal ball drain and are lead free, with a max operating pressure of 250 CWP. The valves are designed for residential, commercial or industrial use, and the PEX end dimensions comply with ASTM F1960. Sizes shown run from 1/2 inch to 1-1/2 inch. Each valve is actuated by a blowout proof stem and features an adjustable packing gland. The valve is forged, dezincification resistant brass. The feature list also includes a reversible handle. Picking the right size and drain features early matters because the valve has to match the tubing and the way the system will be serviced.
Subcategories
Buying Guide
Start with the tubing and pipe size. The valves shown are 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch, each with a Press x Expansion PEX connection. Match the size to the PEX tubing in the run, and confirm the press side suits the piping it connects to. Specify the valve size alongside the tubing size on the takeoff.
Next, check the pressure rating. The max operating pressure on the models shown is 250 CWP, and the PEX end dimensions comply with ASTM F1960. Compare the rating against the system design before specifying a valve, and confirm the tubing standard on the job.
Then look at the drain and handle features. Among ProPEX x Press Isolation Valves, the models shown include a Pro-Pal ball drain, a hi-flow hose drain, and a reversible handle. Compare them against how the valve will be serviced and how the handle will be reached.
Finally, check construction and use. The valves are forged, dezincification resistant brass, lead free, and described as designed for residential, commercial or industrial use. A blowout proof stem and an adjustable packing gland are listed on the models shown. Confirm local code and the manufacturer's instructions before choosing a valve for a specific application.
Frequently Asked Questions
What are ProPEX x Press Isolation Valves used for?
ProPEX x Press Isolation Valves are full port brass ball valves that isolate sections of PEX piping for service. The Webstone models shown connect with press on one end and expansion PEX on the other.
What sizes do ProPEX x Press Isolation Valves come in?
The models shown are 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch. ProPEX x Press Isolation Valves in each of those sizes list a max operating pressure of 250 CWP.
Do ProPEX x Press Isolation Valves include a drain?
The ProPEX x Press Isolation Valves shown include a Pro-Pal ball drain and a hi-flow hose drain. Check the product page for the size being ordered to confirm the feature list.
Are ProPEX x Press Isolation Valves lead free?
The ProPEX x Press Isolation Valves shown are listed as lead free and made of forged, dezincification resistant brass. They also have a blowout proof stem and an adjustable packing gland.
What PEX standard do ProPEX x Press Isolation Valves follow?
The PEX end dimensions on the ProPEX x Press Isolation Valves shown comply with ASTM F1960. Confirm that the tubing on the job matches that standard before ordering.