Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/2" (1)
2" (1)

Price Range
–

$1 to $5 (5)

ProPress Sealing Elements

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1" ProPress HNBR Sealing Element
1" ProPress HNBR Sealing Element
SKU: 21033
Viega
SKU: 21033
Brand: Viega
$1.93 each
BOX UP & SAVE 4%
$18.60 box of 10
$1.86 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1/2" ProPress HNBR Sealing Element
1/2" ProPress HNBR Sealing Element
SKU: 21023
Viega
SKU: 21023
Brand: Viega
$1.44 each
BOX UP & SAVE 4%
$13.80 box of 10
$1.38 each
In Stock
Get 130 by Tomorrow, Nov 24
In Stock
Get 130 by Tomorrow, Nov 24
Compare
Product Image of 3/4" ProPress HNBR Sealing Element, Yellow
$1.57 each
BOX UP & SAVE 8%
$14.40 box of 10
$1.44 each
In Stock
Get 8 by Fri, Nov 27
In Stock
Get 8 by Fri, Nov 27
Compare
Product Image of 1-1/2" ProPress HNBR Sealing Element
1-1/2" ProPress HNBR Sealing Element
SKU: 21043
Viega
SKU: 21043
Brand: Viega
$2.29 each
BOX UP & SAVE 6%
$21.50 box of 10
$2.15 each
In Stock
Get 10 by Tomorrow, Nov 24
In Stock
Get 10 by Tomorrow, Nov 24
Compare
Product Image of 2" ProPress HNBR Sealing Element
2" ProPress HNBR Sealing Element
SKU: 21048
Viega
SKU: 21048
Brand: Viega
$2.38 each
BOX UP & SAVE 6%
$22.40 box of 10
$2.24 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProPress Sealing Elements

ProPress Sealing Elements are HNBR sealing elements from Viega, listed for use with Viega ProPress CTS size fittings. The listing includes 1/2", 1", 1-1/2", and 2" elements, along with a yellow 3/4" ProPress G HNBR Sealing Element. Plumbing is the listed application on the 1/2", 1", 1-1/2", and 2" items. Each element is sold by size, so the first job for a contractor is matching the listed size to the fitting being worked on. The yellow color on the 3/4" ProPress G element is one more detail to confirm when comparing parts. Sealing elements are small components, but a wrong size match can stall a press job. Choosing the correct size and type before the work starts keeps a ProPress installation on schedule and cuts avoidable return trips to the supply counter.

Subcategories

  • 1/2" HNBR Sealing Elements: 1/2" HNBR Sealing Elements are listed for Viega ProPress CTS size fittings, with Plumbing as the application. The 1/2" ProPress HNBR Sealing Element is the listed example. Contractors use this size with 1/2" ProPress fittings. Check the size against the fitting before ordering.
  • 3/4" ProPress G Sealing Elements: 3/4" ProPress G Sealing Elements are HNBR sealing elements sized at 3/4". The listed example is the 3/4" ProPress G HNBR Sealing Element, Yellow. The G designation and yellow color are the identifying details in its description. Confirm fit against the ProPress fitting before ordering.
  • 1" HNBR Sealing Elements: 1" HNBR Sealing Elements are listed for Viega ProPress CTS size fittings, with Plumbing as the application. The 1" ProPress HNBR Sealing Element is the listed example. Contractors pressing 1" fittings use this size to match the fitting. Each size is sold as its own item.
  • 1-1/2" and 2" HNBR Sealing Elements: 1-1/2" and 2" HNBR Sealing Elements cover the larger sizes in the listing. The 1-1/2" and 2" ProPress HNBR Sealing Elements are each listed for Viega ProPress CTS size fittings, with Plumbing as the application. Installers on larger-diameter plumbing work select the size that matches the fitting. Each is sold as its own size item.

Buying Guide

Start with the size. Items on the listing are sold by size, with examples from 1/2" to 2", and the element has to match the Viega ProPress fitting it serves. Read the fitting size and then pick the same size element. Do not mix sizes to save a trip.

Next, confirm the product line. When shopping for ProPress Sealing Elements, check that the description says it is for Viega ProPress CTS size fittings. The 1/2", 1", 1-1/2", and 2" items carry that wording, and the 3/4" item is described as a ProPress G HNBR Sealing Element in yellow. When a size shows a different designation, verify fit before ordering.

Then check the application. The 1/2", 1", 1-1/2", and 2" items list Plumbing as the application. If the job is something other than plumbing, such as a heating loop, verify with the manufacturer or the SupplyHouse team before ordering, since the listing does not state other uses.

Finally, plan the whole job. Count the fittings by size on the takeoff, then list the matching sealing element for each size. Record the size and the type, including the ProPress G designation on the 3/4" item, so the order matches the fittings. A size-by-size list keeps orders accurate when a job spans several sizes. Check Viega's installation instructions and local code for procedures.

Frequently Asked Questions

What are ProPress Sealing Elements used for?

ProPress Sealing Elements are HNBR sealing elements listed for Viega ProPress CTS size fittings. The 1/2", 1", 1-1/2", and 2" items carry that description. Confirm the size against the fitting before ordering.

What sizes do ProPress Sealing Elements come in?

The ProPress Sealing Elements listing includes 1/2", 3/4", 1", 1-1/2", and 2" items. Each is sold as its own size item, so match the size to the ProPress fitting on the job. Check the product pages for any other sizes.

Which ProPress sealing element is yellow?

The 3/4" ProPress HNBR Sealing Element is listed in yellow and described as a ProPress G HNBR Sealing Element. The other ProPress Sealing Elements reviewed here do not state a color in their descriptions. Check the product page before relying on color to sort parts.

Are ProPress sealing elements listed for plumbing applications?

The 1/2", 1", 1-1/2", and 2" ProPress Sealing Elements list Plumbing as the application. The 3/4" item does not state an application in its catalog record, so verify before using it elsewhere. For anything other than plumbing, check with the manufacturer or the SupplyHouse team.

How do I pick the right ProPress sealing element size?

Read the size of the ProPress fitting and choose the matching size from the ProPress Sealing Elements listing. The sizes reviewed here include 1/2", 3/4", 1", 1-1/2", and 2". Verify the details on the exact product page before ordering.

Didn't find what you're looking for? 
Let us know
.