Apply to be a TradeMaster!
Main product image of 1" ProPress HNBR Sealing Element
Magnifying glass
Hover image to zoom
1" ProPress HNBR Sealing Element
Magnifying glass
Hover image to zoom
$1.93 each
BOX UP & SAVE 4%
$18.60 box of 10
$1.86 each
In Stock
In Stock
Get 31 Mon, Nov 23

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • For Viega ProPress CTS size fitting

Specs

–
Product Type:

Sealing Element

Application:

Plumbing

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I replace the black EPDM o-rings in standard propress fittings with these to use on natural gas copper supply lines?

Asked by David @ Key 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David. You will need to make sure the fittings you are using are approved for natural gas. These can technically be swapped out for the EPDM o-ring, however standard propress fittings cannot be used in a natural gas system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy