Apply to be a TradeMaster!
Main product image of Joy 2 Light Brushed Nickel Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Joy 2 Light Brushed Nickel Etched Glass Traditional Bath Vanity Light

SKU:
P2001-09
Rating:
(0)
Q&A:
(0)
Joy 2 Light Brushed Nickel Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel

Description

–
Gleeful simplicity defines the Joy Collection. Refreshing and fashionable, arcing forms of metal and fluted glass shades are enhanced by a classic Brushed Nickel finish. Two white etched glass complete the look and allows you to coordinate well with other fixtures from this collection. Bring joy into your heart and into your home with this wonderful two-light bath fixture.
  • Refresh a bathroom, vanity or powder room with a light fixture from the Joy Collection
  • Perfect for new traditional and transitional style settings
  • Arcing forms of brushed nickel metal support etched white fluted glass shades for a soft glow of light
  • Mount the light fixture facing up or down
  • Measures 14" width by 7.625" height by 8.125" (extends from wall)
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Wattage:

100

Warranty:

1 Year

Energy Star Rated:

No

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy