Apply to be a TradeMaster!
Main product image of Bravo 2 Light Brushed Nickel Etched Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom

Bravo 2 Light Brushed Nickel Etched Glass Modern Bath Vanity Light

SKU:
P2005-09
Rating:
(0)
Q&A:
(0)
Bravo 2 Light Brushed Nickel Etched Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom
$83.04 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
Two-light bath finished" Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
  • Refresh your bathroom, vanity or powder room with this bathroom light from the Bravo Collection
  • Perfect for modern and transitional style settings
  • Generously scaled white etched glass and streaming linear elements" a brushed nickel finish compose an relaxing ambiance
  • Mount the light fixture facing up or down
  • Measures 17" width by 8.5" height by 8.75" (extends from wall)
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Wattage:

100

Color:

Brushed Nickel

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy