Shop Resideo Sale
Main product image of Adorn 1 Light Polished Chrome Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Adorn 1 Light Polished Chrome Etched Glass Traditional Bath Vanity Light

SKU:
P2008-15
Rating:
(0)
Q&A:
(0)
Adorn 1 Light Polished Chrome Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
$64.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Polished Chrome

Description

–
Adorn features a sweeping arced arm that supports elegant, tapered glass shades. This one-light bath fixture is finished" Polished Chrome with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
  • Ideal for a bathroom, hall, or foyer
  • Perfect for traditional and transitional style settings
  • Crisp polished chrome finish
  • Elegant etched glass shade
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 5.25" width by 6.75" height by 7" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with Joy, Bravo and Trinity collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Wattage:

100

Color:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy