Apply to be a TradeMaster!
Main product image of Adorn 2 Light Brushed Nickel Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Adorn 2 Light Brushed Nickel Etched Glass Traditional Bath Vanity Light

SKU:
P2009-09
Rating:
(0)
Q&A:
(0)
Adorn 2 Light Brushed Nickel Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
$84.92 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This two-light bath fixture is finished" Brushed Nickel with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
  • Ideal for a bathroom and powder room
  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shades
  • Mount the light fixture facing up or down
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 13.25" width by 6.625" height by 6.25" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with Joy, Bravo and Trinity collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Color:

Brushed Nickel

Wattage:

100

Lamp Type:

A19

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy