Apply to be a TradeMaster!
Main product image of Adorn 4 Light Etched Glass Traditional Bath Vanity Light (Antique Bronze), P2011-20W
Magnifying glass
Hover image to zoom

Adorn 4 Light Etched Glass Traditional Bath Vanity Light (Antique Bronze), P2011-20W

SKU:
P2011-20W
Rating:
(0)
Q&A:
(0)
Adorn 4 Light Etched Glass Traditional Bath Vanity Light (Antique Bronze), P2011-20W
Magnifying glass
Hover image to zoom
$153.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This four-light bath fixture is finished in Antique Bronze with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.

Specs

–
Lamp Type:

Incandescent

Wattage:

100

Product Type:

Vanity Light

Finish:

Antique Bronze

Country of Origin:

China

Warranty:

1 Year

Number of Lamps:

4

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy