Apply to be a TradeMaster!
Main product image of Replay 1 Light Bath & Vanity
Magnifying glass
Hover image to zoom

Replay 1 Light Bath & Vanity

SKU:
P2131-09
Rating:
(0)
Q&A:
(0)
Replay 1 Light Bath & Vanity
Magnifying glass
Hover image to zoom
$45.11 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
One-light bath & vanity from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Fixture can be mounted up or down. Brushed Nickel finish.
  • Ideal for a bathroom, dining room, hallway, or foyer
  • Perfect for modern and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade with painted white inside
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent) compatible with dimmable bulbs
  • Measures 5.125" width by 9.75" height by 5.875" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Energy Star Rated:

No

Color:

Brushed Nickel

Warranty:

1 Year

Lamp Type:

A19

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy