Apply to be a TradeMaster!
Main product image of Replay 1 Light Textured Black Etched White Glass Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom

Replay 1 Light Textured Black Etched White Glass Glass Modern Bath Vanity Light

SKU:
P2131-31
Rating:
(0)
Q&A:
(0)
Replay 1 Light Textured Black Etched White Glass Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom
$52.72 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Energy Star Rated
No

Description

–
One-light wall bracket from the Replay Collection, smooth forms, linear details and a pleasingly elegant arm enhances a simplified modern look. Black finish.
  • Ideal for a bathroom, dining room, hallway, or foyer
  • Perfect for modern and transitional style settings
  • Classic textured black finish
  • Elegant etched glass shade with painted white inside
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent) compatible with dimmable bulbs
  • Measures 5.125" width by 9.75" height by 6" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Wattage:

100

Lamp Type:

A19

Warranty:

1 Year

Color:

Textured Black

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy