Apply to be a TradeMaster!
Main product image of Replay 3 Light Textured Black Etched Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom

Replay 3 Light Textured Black Etched Glass Modern Bath Vanity Light

SKU:
P2159-31
Rating:
(0)
Q&A:
(0)
Replay 3 Light Textured Black Etched Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom
$114.14 each
In Stock
In Stock
Get 25 Tomorrow, Oct 20
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Textured Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
Three-light bath & vanity from the Replay Collection is highlighted by a clean, linear form paired with etched white glass. A pleasingly elegant frame enhances a simplified modern look within the Replay collection. Black finish.
  • Ideal for a bathroom
  • Perfect for modern and transitional style settings
  • Classic textured black finish
  • Elegant etched glass shades
  • Mount the light fixture facing up or down
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent) compatible with dimmable bulbs
  • Measures 22" width by 7.875" height by 6" (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Wattage:

100

Lamp Type:

A19

Color:

Textured Black

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy