Apply to be a TradeMaster!
Main product image of Gather 3 Light Antique Bronze Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Gather 3 Light Antique Bronze Etched Glass Traditional Bath Vanity Light

SKU:
P2708-20
Rating:
(0)
Q&A:
(0)
Gather 3 Light Antique Bronze Etched Glass Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
$83.64 each
In Stock
In Stock
Get 35 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
Gather possesses a smart simplicity to complement today's home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.
  • Refresh a bathroom, vanity or powder room with a light fixture from the Gather Collection
  • Perfect for traditional and transitional style settings
  • Handsome antique bronze finish with etched glass shades
  • Mount the light fixture facing up or down
  • Measures 24" width by 7.5" height by 6.5" (extends from wall)
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Energy Star Rated:

No

Color:

Antique Bronze

Warranty:

1 Year

Wattage:

100

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy