Apply to be a TradeMaster!
Main product image of Lynzie 3 Light Polished Chrome Etched Opal Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom

Lynzie 3 Light Polished Chrome Etched Opal Glass Modern Bath Vanity Light

SKU:
P2803-15
Rating:
(0)
Q&A:
(0)
Lynzie 3 Light Polished Chrome Etched Opal Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Polished Chrome
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
With a youthful, yet timeless flair, the Lynzie Collection brightens your day with its elegant form. Three etched white, oval shaped glass shades are held upright by delicate arms attached to a classic oval backplate coated" a polished chrome finish. Uncluttered and simple lines depict the gracefulness of this bath vanity collection and add visual interest without complexity. Ideal for a bathroom, hallway, or foyer" modern or transitional style settings, this versatile design can be mounted with the glass facing up or down for more design flexibility.
  • The Lynzie Vanity Light Collection offers an elegant appeal to a bathroom or powder room
  • Its uncluttered and simple lines are perfect for modern and transitional style settings
  • Delicate arms are attached to a classic oval backplate and coated" a bright polished chrome finish
  • Soft illumination is cast from elegant etched opal oval glass shades
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (3) 100-Watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used" conjunction with a dimmable bulb
  • Measures 23.875" width by 11.125" height by 5.625" (extends from wall)
  • Certifications: cULus Damp Location listed, fixture can be used" rooms where moisture may be present
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality

Specs

–
Color:

Polished Chrome

Wattage:

100

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy