Apply to be a TradeMaster!
Main product image of Heart 1 Light Brushed Nickel Etched Glass Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom

Heart 1 Light Brushed Nickel Etched Glass Farmhouse Bath Vanity Light

SKU:
P2913-09
Rating:
(0)
Q&A:
(0)
Heart 1 Light Brushed Nickel Etched Glass Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom
$57.73 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
The Heart Collection possesses a smart simplicity to complement today's home. This one-light bath bracket includes etched glass shades to add distinction and provide pleasing illumination to any room. Versatile design permits installation of fixture facing either upwards or downwards. Plated Brushed Nickel scroll arms create an airy effect.
  • Ideal for a bathroom, hallway, or foyer
  • Perfect for farmhouse, traditional, and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 5.75" width by 9" height by 8" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with the Laird, Trinity, and Five Light collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Lamp Type:

A19

Wattage:

100

Color:

Brushed Nickel

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy