Apply to be a TradeMaster!
Main product image of Heart 3 Light Polished Chrome Etched Glass Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom

Heart 3 Light Polished Chrome Etched Glass Farmhouse Bath Vanity Light

SKU:
P2919-15
Rating:
(0)
Q&A:
(0)
Heart 3 Light Polished Chrome Etched Glass Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom
$118.60 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Polished Chrome
Product Highlight: Wattage
100 Watts

Description

–
The Heart Collection possesses a smart simplicity to complement today's home. This three-light bath bracket includes etched glass shades to add distinction and provide pleasing illumination to any room. Versatile design permits installation of fixture facing either upwards or downwards. Polished Chrome scroll arms create an airy effect.
  • Ideal for a bathroom
  • Perfect for farmhouse, traditional, and transitional style settings
  • Crisp polished chrome finish
  • Elegant etched glass shades
  • Mount the light fixture facing up or down
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 21.625" width by 8.25" height by 8" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with the Laird, Trinity, and Five Light collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Warranty:

1 Year

Lamp Type:

A19

Energy Star Rated:

No

Color:

Polished Chrome

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy