Apply to be a TradeMaster!
Main product image of Alexa 3 Light Brushed Nickel Etched Linen w/ Clear Edge Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom

Alexa 3 Light Brushed Nickel Etched Linen w/ Clear Edge Glass Modern Bath Vanity Light

SKU:
P2978-09
Rating:
(0)
Q&A:
(0)
Alexa 3 Light Brushed Nickel Etched Linen w/ Clear Edge Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
Create the sophisticated feel of modern, urban living" your home with this three-light bath fixture from the Alexa Collection. Visually interesting white linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Brushed Nickel frame. If you desire a vintage mid-century modern look, the Alexa Collection is just for you.
  • Ideal for a bathroom, vanity or powder room
  • Perfect for modern and transitional style settings
  • Beautiful brushed nickel finish with elegant etched linen glass shade with a crisp, clear edge
  • Measures 22" width by 9.4375" height by 6.125" (extends from wall)
  • Fixture can be installed with glass facing up or down
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Color:

Brushed Nickel

Energy Star Rated:

No

Lamp Type:

A19

Warranty:

1 Year

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy