Apply to be a TradeMaster!
Main product image of Archie 2 Light Antique Nickel Clear Double Prismatic Glass Coastal Bath Vanity Light
Magnifying glass
Hover image to zoom

Archie 2 Light Antique Nickel Clear Double Prismatic Glass Coastal Bath Vanity Light

SKU:
P2991-81
Rating:
(0)
Q&A:
(0)
Archie 2 Light Antique Nickel Clear Double Prismatic Glass Coastal Bath Vanity Light
Magnifying glass
Hover image to zoom
$155.06 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Antique Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
Archie is a standout" any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Antique Nickel finish. This two-light fixture can be installed with the glass facing up or down to suit your preference.
  • Ideal for a bathroom and powder room
  • Perfect for coastal, farmhouse, transitional, and vintage electric style settings
  • Beautiful antique nickel finish
  • Stunning clear double prismatic glass shades
  • Mount the light fixture facing up or down
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 17" width by 8.75" height by 7.25" (extends from wall)
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with the Academy and Archives collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Color:

Antique Nickel

Warranty:

1 Year

Lamp Type:

A19

Energy Star Rated:

No

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy