Apply to be a TradeMaster!
Main product image of Debut 2 Light Graphite Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom

Debut 2 Light Graphite Farmhouse Bath Vanity Light

SKU:
P300009-143
Rating:
(0)
Q&A:
(0)
Debut 2 Light Graphite Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom
$133.60 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Graphite
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
A new category of vintage modern fixtures takes center stage with this two-light bath & vanity fixture from one of our Design Series collections. Delicate details" a Graphite finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available" clear or frosted seeded finishes.
  • Ideal for a bathroom and powder room
  • Perfect for farmhouse and urban industrial style settings
  • Gorgeous graphite finish
  • Glass accessory shades available" clear or frosted seeded finishes
  • Mount the light fixture facing up or down
  • Use 2 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 14.25" width by 7.875" height by 5.75" (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Remix and Staunton collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Wattage:

60

Lamp Type:

A19

Color:

Graphite

Energy Star Rated:

No

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy