Apply to be a TradeMaster!
Main product image of Elevate 2 Light Bath & Vanity
Magnifying glass
Hover image to zoom

Elevate 2 Light Bath & Vanity

SKU:
P300021-031
Rating:
(0)
Q&A:
(0)
Elevate 2 Light Bath & Vanity
Magnifying glass
Hover image to zoom
$159.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Matte Black
Product Highlight: Energy Star Rated
No

Description

Achieve a Modern look with the Elevate Collection two-light bath and vanity. Etched glass white shades provide a striking contrast to the Matte Black finish. Fixtures can be installed with glass facing up or down for added customization.
  • Ideal for a bathroom and powder room
  • Perfect for mid-century modern and modern style settings
  • Classic matte black finish
  • Elegant etched white glass shades
  • Mount the light fixture facing up or down
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 15.375" width by 7.5" height by 6.125" (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Penn, Ratio, and Mod collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

Warranty:

1 Year

Wattage:

100

Color:

Matte Black

Energy Star Rated:

No

Lamp Type:

A19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy