Apply to be a TradeMaster!
Main product image of Elevate 3 Light Bath & Vanity
Magnifying glass
Hover image to zoom

Elevate 3 Light Bath & Vanity

SKU:
P300022-031
Rating:
(0)
Q&A:
(0)
Elevate 3 Light Bath & Vanity
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 6 Tomorrow, Oct 21
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Matte Black
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

–
Achieve a Modern look with the Elevate Collection three-light bath and vanity. Etched glass white shades provide a striking contrast to the Matte Black finish. Fixtures can be installed with glass facing up or down for added customization.
  • Ideal for a bathroom
  • Perfect for mid-century modern and modern style settings
  • Classic matte black finish
  • Elegant etched white glass shades
  • Mount the light fixture facing up or down
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 24.75" width by 7.5" height by 8" (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Penn, Ratio, and Mod collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Lamp Type:

A19

Warranty:

1 Year

Color:

Matte Black

Wattage:

100

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy