Apply to be a TradeMaster!
Main product image of Calhoun 1 Light Antique Bronze Clear Glass Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom

Calhoun 1 Light Antique Bronze Clear Glass Farmhouse Bath Vanity Light

SKU:
P300045-020
Rating:
(0)
Q&A:
(0)
Calhoun 1 Light Antique Bronze Clear Glass Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom
$74.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Antique Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

A delightful trend" home decor is the repurposing of antique parts into new, functional furniture and accessories. The Calhoun Collection playfully follows this lead with an apothecary style and features a clear glass diffuser held" place with a mechanical latch from a spice container. The glass shade showcases a thickened profile to create a vintage-style surface for a classic handmade appearance. One-Light bath & vanity with an Antique Bronze finish.
  • Ideal for a bathroom, hallway, or foyer
  • Perfect for farmhouse and urban industrial style settings
  • Handsome antique bronze finish
  • Crisp clear glass shade
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 5" width by 8.625" height by 6.875" (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Seneca and Mast collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

Warranty:

1 Year

Lamp Type:

A19

Color:

Antique Bronze

Energy Star Rated:

No

Wattage:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy