Apply to be a TradeMaster!
Main product image of Hansford 2 Light Polished Nickel Clear Glass Coastal Bath Vanity Light
Magnifying glass
Hover image to zoom

Hansford 2 Light Polished Nickel Clear Glass Coastal Bath Vanity Light

SKU:
P300050-104
Rating:
(0)
Q&A:
(0)
Hansford 2 Light Polished Nickel Clear Glass Coastal Bath Vanity Light
Magnifying glass
Hover image to zoom
$144.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Polished Nickel
Product Highlight: Energy Star Rated
No

Description

–
The Hansford collection of fixtures feature a clear, spherical shade paired with vintage style metal fittings" a Polished Nickel finish. Featuring a clean and precise design with generous scale, Hansford's classic style brings tranquility to your home with. Hansford lends itself to Farmhouse, Coastal or Industrial interiors. Can be used with clear or vintage bulbs for a variety of looks. The two-light bath & vanity fixture can be mounted up or down.
  • Ideal for a bathroom and powder room
  • Perfect for coastal, farmhouse, and vintage electric style settings
  • Subtle polished nickel finish
  • Crisp clear glass shades
  • Mount the light fixture facing up or down
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 15.5" width by 10.875" height by 7.25" (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Archives, Saluda, and Judson collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Wattage:

100

Warranty:

1 Year

Color:

Polished Nickel

Lamp Type:

A19

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy