Apply to be a TradeMaster!
Main product image of Leap 3 Light Brushed Nickel Etched Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom

Leap 3 Light Brushed Nickel Etched Glass Modern Bath Vanity Light

SKU:
P300133-009
Rating:
(0)
Q&A:
(0)
Leap 3 Light Brushed Nickel Etched Glass Modern Bath Vanity Light
Magnifying glass
Hover image to zoom
$123.46 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel

Description

–
Leap vanity fixtures feature tapered etched glass shades to complement contemporary design trends. Three-light bath & vanity" an Brushed Nickel finish.
  • Ideal for a bathroom
  • Perfect for modern and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shades
  • Mount the light fixture facing up or down
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 22.875" width by 8.375" height by 6.125" (extends from wall)
  • Certifications: cCSAus Damp Location Listed
  • Pairs with the Wisten and Joy collections by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Warranty:

1 Year

Lamp Type:

A19

Energy Star Rated:

No

Wattage:

100

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy