Apply to be a TradeMaster!
Main product image of Adley 3 Light Brushed Nickel Clear Glass New Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Adley 3 Light Brushed Nickel Clear Glass New Traditional Bath Vanity Light

SKU:
P300156-009
Rating:
(0)
Q&A:
(0)
Adley 3 Light Brushed Nickel Clear Glass New Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
$179.99 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Brushed Nickel

Description

–
Fundamentally modern but with a traditional twist, the Adley vanity light combines clear glass shades with a curved edge backplate and a simple, straight bar finished" soft brushed nickel. This light is an elegant choice for illuminating new traditional and transitional settings.
  • Add beautiful illumination to bathrooms, vanities and powder rooms with the Adley Collection Vanity Light
  • Its simple curved style is perfect for new traditional, traditional, and transitional style settings
  • Finished" a subtly reflective brushed nickel for an elegant texture
  • Its crisp clear glass shades deliver glowing illumination, offering the ideal amount of task lighting
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (3) 60-Watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used" conjunction with a dimmable bulb
  • Measures 23" width by 7.625" height by 6" (extends from wall)
  • Certifications: cULus Damp Location listed, fixture can be used" rooms where moisture may be present
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality

Specs

–
Energy Star Rated:

No

Warranty:

1 Year

Wattage:

60

Lamp Type:

A19

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy