Apply to be a TradeMaster!
Main product image of Adley 3 Light Matte Black Clear Glass New Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Adley 3 Light Matte Black Clear Glass New Traditional Bath Vanity Light

SKU:
P300156-031
Rating:
(0)
Q&A:
(0)
Adley 3 Light Matte Black Clear Glass New Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
$179.99 each
In Stock
In Stock
Get 24 Tomorrow, Oct 20
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Matte Black

Description

–
Fundamentally modern but with a traditional twist, the Adley vanity light combines clear glass shades with a curved edge backplate and a simple, straight bar finished" crisp matte black. This light is an elegant choice for illuminating new traditional and transitional settings.
  • Add beautiful illumination to bathrooms, vanities and powder rooms with the Adley Collection Vanity Light
  • Its simple curved style is perfect for new traditional, traditional, and transitional style settings
  • Finished" a contemporary matte black for a clean, modern look
  • Its crisp clear glass shades deliver glowing illumination, offering the ideal amount of task lighting
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (3) 60-Watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used" conjunction with a dimmable bulb
  • Measures 23" width by 7.625" height by 6" (extends from wall)
  • Certifications: cULus Damp Location listed, fixture can be used" rooms where moisture may be present
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality

Specs

–
Lamp Type:

A19

Energy Star Rated:

No

Wattage:

60

Warranty:

1 Year

Color:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy