Apply to be a TradeMaster!
Main product image of Merry 2 Light Matte Black and Etched Glass Transitional Style Bath Vanity Wall Light
Magnifying glass
Hover image to zoom

Merry 2 Light Matte Black and Etched Glass Transitional Style Bath Vanity Wall Light

SKU:
P300328-031
Rating:
(0)
Q&A:
(0)
Merry 2 Light Matte Black and Etched Glass Transitional Style Bath Vanity Wall Light
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 35 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

–
Incorporate a clean, contemporary design with the Merry Collection 2-Light Etched Glass Matte Black Transitional Bath Vanity Light. Light sources glow from within crisp etched glass shades for a generous elegant glow sure to transform any bath into a modern retreat. The rectangular backplate, curved arms, and round light bases are coated" a beautiful brushed nickel finish that perfectly blends transitional and modern character. For ideal illumination, use 2 medium base bulbs that are sold separately (100w max - LED/CFL/incandescent). The bath light is compatible with dimmable bulbs. The bath vanity light's contemporary design is ideal for any bathroom" modern and transitional style settings. It's time to breathe new life into the mundane every day with timeless and truly transformative lighting. Make your purchase today to begin your journey to a whole new lighting experience. Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Bring a modern vibe to any room with the Merry Collection 2-Light Matte Black Etched Glass Transitional Bath Vanity Light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • The light's simple, elegant design is perfect for transitional and contemporary style settings
  • The rectangular backplate, curved arm, and light base is coated" a bold back finish that perfectly blends transitional and modern character
  • Light sources glow from inside crisp etched glass shades
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (2) 100-Watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used" conjunction with a dimmable bulb
  • Dimensions: Measures 12" width by 8-1/4" height by 5-3/4" depth
  • Certifications: cULus Damp Location listed, fixture can be used" rooms where moisture may be present
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality

Specs

–
Lamp Type:

A19

Color:

Matte Black

Warranty:

1 Year

Wattage:

100

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy