Shop Resideo Sale
Main product image of League 3 Light Brushed Nickel and Etched Glass Modern Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom

League 3 Light Brushed Nickel and Etched Glass Modern Farmhouse Bath Vanity Light

SKU:
P300343-009
Rating:
(0)
Q&A:
(0)
League 3 Light Brushed Nickel and Etched Glass Modern Farmhouse Bath Vanity Light
Magnifying glass
Hover image to zoom
$134.99 each
In Stock
In Stock
Get 26 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
Distinguish your home with clean modern design with the League Collection Three-Light Brushed Nickel and Etched Glass Modern Farmhouse Bath Vanity Light ideal for any bathroom. The crisp backplate and sleek steel rail are coated" a beautiful brushed nickel to create a modern aesthetic. Classic etched glass shades emphasize the contrast between soft and clean.
  • APPLICATION: Distinguish your home with clean modern design with the League Collection Three-Light Brushed Nickel and Etched Glass Contemporary Bath Vanity Light ideal for any bathroom
  • STYLES: Perfect for modern farmhouse and contemporary style settings
  • FINISH: The crisp backplate and sleek steel rail are coated" a beautiful brushed nickel to create a modern aesthetic
  • DIMENSIONS: Constructed from steel to ensure a long product lifespan. Mount the light fixture facing up or down. Can be mounted above a bathroom mirror
  • GLASS/SHADES: Classic etched glass shades emphasize the contrast between soft and clean
  • BULBS: For ideal illumination, use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • DIMENSIONS: Measures 23" length by 7.62" height by 5.5" depth (extends from wall)
  • CERTIFICATIONS: Damp Location Listed
  • PAIRS WITH: We recommend curating lighting designs to create a home that suits your individual style. Consider pairing League with any of the following collections by Progress Lighting: Tobin, Chadwick, or Hartwick
  • WARRANTY: Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Energy Star Rated:

No

Color:

Brushed Nickel

Lamp Type:

A19

Wattage:

100

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy