Apply to be a TradeMaster!
Main product image of Elara 2 Light New Traditional Matte Black Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom

Elara 2 Light New Traditional Matte Black Clear Glass Bath Vanity Light

SKU:
P300357-31M
Rating:
(0)
Q&A:
(0)
Elara 2 Light New Traditional Matte Black Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom
$129.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Matte Black
Product Highlight: Wattage
60 Watts

Description

–
Elara has a clean contemporary design that works across many decor styles. The wall light features a slender, chic form with stylized finials inspired by a chess pawn for a classically modern look. Crisp clear cylindrical shades complete the modern design and creates the perfect amount of even illumination.
  • Elara features a slender, chic form with stylized finials that make it an elegant yet unobtrusive light for bathrooms
  • Its classically modern style is perfect for new traditional and transitional interiors
  • A classic matte black finish enhances Elara's sophisticated design
  • The vanity light's finials have a slender, elongated shape inspired by a chess pawn
  • Clear cylindrical glass shades offer a modern appeal
  • A smooth, rectangular backplate anchors the slender bar and chess-inspired finials
  • Measures 12.5" length x 11.5" height, extends 5.12"
  • Uses 2 60-Watt maximum candelabra base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Warranty:

1 Year

Lamp Type:

B10

Energy Star Rated:

No

Color:

Matte Black

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy