Apply to be a TradeMaster!
Main product image of Calais 2 Light New Traditional Brushed Nickel Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom

Calais 2 Light New Traditional Brushed Nickel Clear Glass Bath Vanity Light

SKU:
P300361-009
Rating:
(0)
Q&A:
(0)
Calais 2 Light New Traditional Brushed Nickel Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom
$124.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

–
Timeless details create an enduring silhouette for Calais. An elegantly simple frame finished" brushed nickel supports a clear glass shade, creating a wall sconce that is a contemporary take on a traditional style.
  • Timeless details create an enduring silhouette making this elegant wall light perfect for the bathroom
  • Its beautiful clean design complements new traditional and transitional interiors
  • Clear glass shades provide a contemporary take on a traditional bath design
  • The elegantly simple frame features a rectangular backplate and clean lines
  • A beautiful brushed nickel finish highlights the simple design of the light
  • Versatile: it can be mounted up or down
  • Measures 14.62" length x 8.5" height, extends 6.5"
  • Uses 2 60-Watt maximum medium base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Energy Star Rated:

No

Lamp Type:

A19

Wattage:

60

Warranty:

1 Year

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy