Apply to be a TradeMaster!
Main product image of Calais 3 Light Matte Black Clear Glass New Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom

Calais 3 Light Matte Black Clear Glass New Traditional Bath Vanity Light

SKU:
P300362-31M
Rating:
(0)
Q&A:
(0)
Calais 3 Light Matte Black Clear Glass New Traditional Bath Vanity Light
Magnifying glass
Hover image to zoom
$154.99 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
Create an enduring silhouette ornamented by timeless details with a bath vanity light from the Calais Collection. The elegantly simple frame is coated" a classic matte black finish. Clear glass shades provide a contemporary take on the traditional design. Compatible with dimmable bulbs.
  • Ideal for a bathroom
  • Perfect for new traditional style settings
  • Classic matte black finish
  • Crisp clear glass shades
  • Use 3 medium base bulbs that are sold separately (60w max - LED/CFL/incandescent), compatible with dimmable bulbs
  • Measures 8-1/2" height by 24-1/4" length by 6-1/2" width (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Includes mounting hardware for quick and simple installation
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Lamp Type:

A Lamp

Color:

Matte Black

Warranty:

1 Year

Wattage:

60

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy