Apply to be a TradeMaster!
Main product image of Ambrose 3 Light Farmhouse Matte Black Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom

Ambrose 3 Light Farmhouse Matte Black Clear Glass Bath Vanity Light

SKU:
P300375-31M
Rating:
(0)
Q&A:
(0)
Ambrose 3 Light Farmhouse Matte Black Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom
$131.58 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Matte Black
Product Highlight: Wattage
60 Watts

Description

–
Vintage details abound in Ambrose, creating an ageless balance of style and substance. Turned metal fittings support clear glass shades that display nostalgic charm. A matte black finish is a nod to its inspiration of yesteryear and makes it an excellent choice for farmhouse, vintage electric and transitional settings.
  • Perfect for adding a touch of vintage charm to bathrooms, powder rooms and vanities
  • Charming details are a good choice for farmhouse, vintage and transitional settings
  • A round backplate and simple bar hold vintage metal fittings and apothecary style clear glass shades
  • Finished" classic matte black complementing its vintage aura
  • Mount above the mirror to eliminate shadows on the face when getting ready for the day or a night out
  • Versatile: it can be mounted facing up or down
  • Measures 21" length x 7.88" height, extends 6.5"
  • Uses 3 60-Watt maximum medium base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Energy Star Rated:

No

Warranty:

1 Year

Color:

Matte Black

Wattage:

60

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy