Shop Resideo Sale
Main product image of Gilmour 4 Light Modern Farmhouse Matte Black Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom

Gilmour 4 Light Modern Farmhouse Matte Black Clear Glass Bath Vanity Light

SKU:
P300380-31M
Rating:
(0)
Q&A:
(0)
Gilmour 4 Light Modern Farmhouse Matte Black Clear Glass Bath Vanity Light
Magnifying glass
Hover image to zoom
$179.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Matte Black

Description

–
Stoic squared elements are the prevailing theme of Gilmour. Clear glass shades deliver the ideal amount of illumination. The squared-off shade style perfectly complement the smooth metal arm and backplates to create a classic look with a modern sensibility.
  • Gilmour features stoic squared elements that create a substantial look ideal for bathrooms, powder rooms, and vanities
  • Its charming style fits perfectly" craftsman, modern farmhouse, and transitional interiors
  • A modern matte black finish lends an aura of refinement to the square design of the light
  • This vanity light can be placed adjacent to vanity mirrors, along hallways, or on either side of a bed to fill the room with a soothing glow
  • A rectangular backplate and supports a substantial frame and glass shades
  • Versatile: it can be mounted up or down
  • Measures 27.87" length x 7" height, extends 5.5"
  • Uses 4 60-Watt maximum medium base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Wattage:

60

Color:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy